Zoro Homepage
This item is Discontinued.
Te Connectivity Butt Splice Connector, 16-14AWG, Blue, PK12 CPGI-CWT-9003-12

Butt Splice Connector, 16-14AWG, Blue, PK12 (Discontinued)

  • Mfr # CPGI-CWT-9003-12
  • Zoro # G3657726
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPGI-CWT-9003-12
Zoro #
G3657726
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1.66 in
Barrel Inside Dia.
0.155 in
Minimum Wire Size
14 AWG
Barrel Inside Diameter
0.155 in
For Maximum Wire Insulation Diameter
0.18 in
Maximum Wire Size
12 AWG
Wire Size Range
14 AWG - 12 AWG
For Wire Size
12 AWG, 14 AWG

Description

Splice Connector, Connection Type Solder, Insulation Material Vinyl/Polyolefin, Insulation Color Blue, Maximum Operating Temperature 257 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 14 AWG, Maximum Wire Size 12 AWG, Standards ANSI, Termination Style Solder, Contact Finish Tin, Contact Material Copper, Overall Length 1.66 in, RoHS Compliant No, Seam Style Soldered, Barrel Inside Diameter 0.155 in, Body Finish Tin Plated, Body Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.