Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Butt Splice Connector, 16-14AWG, Blue, PK25 CPGI-D-406-0002-25

Butt Splice Connector, 16-14AWG, Blue, PK25 (Discontinued)

  • Mfr # CPGI-D-406-0002-25
  • Zoro # G3885463
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPGI-D-406-0002-25
Zoro #
G3885463
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
1.24 in
Barrel Inside Dia.
0.039 in
Maximum Wire Size
14 AWG
For Maximum Wire Insulation Diameter
0.181 in
Barrel Inside Diameter
0.039 in
Minimum Wire Size
16 AWG
Wire Size Range
16 AWG - 14 AWG
For Wire Size
14 AWG, 16 AWG

Details

Item
Splice Connector
Wire Range
16 to 14 AWG
Insulation Type
Heat Shrink
Seam
Brazed
Connection Type
Crimp
Insulation Color
Blue
Color
Blue
Max. Voltage
600 V
Max. Temp.
221 Degrees F
Connector Type
Butt Splice
Standards
cRUus
Connection Material
Tin-Plated Copper
Maximum Operating Temperature
221 Degrees F
Body Finish
Tin Plated
Maximum Voltage
600 V
Seam Style
Brazed
Insulation Material
Nylon
RoHS Compliant
Yes
Body Material
Copper
Contact Finish
Tin
Contact Material
Copper
Termination Style
Crimp
Barrel ID
0.039 in

Description

Splice Connector, Connection Type Crimp, Insulation Material Nylon, Insulation Color Blue, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 16 AWG, Maximum Wire Size 14 AWG, Standards cRUus, Termination Style Crimp, Contact Finish Tin, Contact Material Copper, Overall Length 1.24 in, RoHS Compliant Yes, Seam Style Brazed, Barrel Inside Diameter 0.039 in, Body Finish Tin Plated, Body Material Copper, For Maximum Wire Insulation Diameter 0.181 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.