Zoro Homepage
This item is Discontinued.
Te Connectivity Butt Splice Connector, 22-18 AWG, Red, PK10 CPGI-D-406-0001-10

Butt Splice Connector, 22-18 AWG, Red, PK10 (Discontinued)

  • Mfr # CPGI-D-406-0001-10
  • Zoro # G3683294
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPGI-D-406-0001-10
Zoro #
G3683294
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
1.24 in
Barrel Inside Dia.
0.039 in
Minimum Wire Size
22 AWG
For Maximum Wire Insulation Diameter
0.146 in
Maximum Wire Size
18 AWG
Barrel Inside Diameter
0.039 in
For Wire Size
18 AWG, 20 AWG, 22 AWG
Wire Size Range
22 AWG - 18 AWG

Details

Item
Splice Connector
Color
Red
Connection Type
Crimp
Wire Range
22 to 18 AWG
Standards
CSA Certified, UL Listed
Connection Material
Tin-Plated Copper
Insulation Color
Red
Connector Type
Butt Splice
Max. Voltage
600 V
Seam
Brazed
Max. Temp.
221 Degrees F
Insulation Type
Heat Shrink
Compatible Installation Tool Model Number
2107475-2, 2107725-1, 2107730-1, 2107733-4
Termination Style
Crimp
Maximum Voltage
600 V
Body Material
Copper
Body Finish
Tin Plated
RoHS Compliant
Yes
Seam Style
Brazed
Contact Finish
Tin
Insulation Material
Vinyl
Contact Material
Copper
Compatible with Product Type
Power Connector Tool
Maximum Operating Temperature
221 Degrees F
Barrel ID
0.039 in

Description

Splice Connector, Connection Type Crimp, Insulation Material Vinyl, Insulation Color Red, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 22 AWG, Maximum Wire Size 18 AWG, Standards CSA Certified, UL Listed, Termination Style Crimp, Contact Finish Tin, Contact Material Copper, Overall Length 1.24 in, RoHS Compliant Yes, Seam Style Brazed, Barrel Inside Diameter 0.039 in, Body Finish Tin Plated, Body Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.