Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Butt Splice Connector, 22-18 AWG, Red, PK25 CPGI-D-406-0001-25

Butt Splice Connector, 22-18 AWG, Red, PK25 (Discontinued)

  • Mfr # CPGI-D-406-0001-25
  • Zoro # G4223362
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPGI-D-406-0001-25
Zoro #
G4223362
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
1.24 in
Barrel Inside Dia.
0.039 in
Maximum Wire Size
18 AWG
Barrel Inside Diameter
0.039 in
For Wire Size
18 AWG, 20 AWG, 22 AWG
Minimum Wire Size
22 AWG
Wire Size Range
22 AWG - 18 AWG
For Maximum Wire Insulation Diameter
0.146 in

Details

Item
Splice Connector
Wire Range
22 to 18 AWG
Insulation Type
Heat Shrink
Seam
Brazed
Connection Type
Crimp
Insulation Color
Red
Color
Red
Max. Voltage
600 V
Max. Temp.
221 Degrees F
Standards
cRUus
Connector Type
Butt Splice
Connection Material
Tin-Plated Copper
Body Material
Copper
Termination Style
Crimp
Insulation Material
Nylon
Contact Finish
Tin
Body Finish
Tin Plated
Contact Material
Copper
Seam Style
Brazed
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
RoHS Compliant
Yes
Barrel ID
0.039 in

Description

Splice Connector, Connection Type Crimp, Insulation Material Nylon, Insulation Color Red, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 22 AWG, Maximum Wire Size 18 AWG, Standards cRUus, Termination Style Crimp, Contact Finish Tin, Contact Material Copper, Overall Length 1.24 in, RoHS Compliant Yes, Seam Style Brazed, Barrel Inside Diameter 0.039 in, Body Finish Tin Plated, Body Material Copper, For Maximum Wire Insulation Diameter 0.146 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.