Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Butt Splice Connector, 22-18AWG, Red, PK100 CPGI-CWT-9002-BULK

Butt Splice Connector, 22-18AWG, Red, PK100 (Discontinued)

  • Mfr # CPGI-CWT-9002-BULK
  • Zoro # G3665295
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPGI-CWT-9002-BULK
Zoro #
G3665295
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
1.66 in
Barrel Inside Dia.
0.079 in
Maximum Wire Size
14 AWG
Minimum Wire Size
18 AWG
Barrel Inside Diameter
0.079 in
For Maximum Wire Insulation Diameter
0.105 in
Wire Size Range
18 AWG - 14 AWG
For Wire Size
14 AWG, 16 AWG, 18 AWG

Details

Item
Splice Connector
Wire Range
22 to 18 AWG
Insulation Type
Heat Shrink
Seam
Soldered
Connection Type
Solder
Insulation Color
Red
Color
Red
Max. Voltage
600 V
Max. Temp.
257 Degrees F
Connection Material
Tin-Plated Copper
Connector Type
Butt Splice
Standards
ANSI
Seam Style
Soldered
Insulation Material
Nylon/Polyolefin
Contact Finish
Tin
Maximum Operating Temperature
257 Degrees F
Body Finish
Tin Plated
RoHS Compliant
No
For Wire Type
Stranded
Compatible Installation Tool Model Number
CJ2087-000
Termination Style
Solder
Minimum Operating Temperature
-67 Degrees F
Contact Material
Copper
Maximum Voltage
600 V
Compatible with Product Type
Heating Tool
Number of Splices
1
Body Material
Copper
Includes Heat Shrink
Yes
Barrel ID
0.079 in

Description

Splice Connector, Connection Type Solder, Insulation Material Nylon/Polyolefin, Insulation Color Red, Maximum Operating Temperature 257 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 18 AWG, Maximum Wire Size 14 AWG, Standards ANSI, Termination Style Solder, Contact Finish Tin, Contact Material Copper, Overall Length 1.66 in, RoHS Compliant No, Seam Style Soldered, Barrel Inside Diameter 0.079 in, Body Finish Tin Plated, Body Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.