Zoro Homepage

Butt Splice Wire Connector, 15 mm² Max, Blue, Nylon Insulation, 600 V

  • Mfr # 324660

  • Zoro # G000927250


product price: $37.95
/ea
Sold in multiples of 2 for $75.90

Key Features

Type
Butt Splice
Color
Blue
Insulation Material
Nylon
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
324660
Zoro #
G000927250
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
15 mm²
Overall Length
2.265 in
Barrel Inside Dia.
0.315 in

Details

Item
Butt Splice Wire Connector
Type
Butt Splice
Color
Blue
Insulation Material
Nylon
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
Features
Wire Insulation Support
Material
Copper
Wire Type
Stranded
Contact Plating Material
Tin
Insulation Dia
0.31 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.