Zoro Homepage

Butt Splice Wire Connector, 6 AWG Max, Bare, None Insulation

  • Mfr # 34322

  • Zoro # G800976076


product price: $2.15
/ea
Sold in multiples of 50 for $107.50

Key Features

Type
Butt Splice
Color
Bare
Maximum Wire Size
6 AWG
Insulation Material
None
Maximum Operating Temperature
170 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34322
Zoro #
G800976076
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
6 AWG
Overall Length
1.015 in
Outside Diameter
.369 in
Contact Plating Thickness
100µin
Material Thickness
.057 in
Barrel Inside Diameter
.232 in

Details

Item
Butt Splice Wire Connector
Type
Butt Splice
Color
Bare
Insulation Material
None
Maximum Operating Temperature
170 Degrees C
Material
Copper
Finish
Tin
Heavy Duty
No
Contact Plating Material
Tin
Wire Insulation Support
Without
Sealable
No
Support Style
Non - Insulation Support
Military Category
No
Wire/Cable Type
Copper
Barrel Type
Closed
Terminal & Splice Style
Splice
Number of Serrations
34
Serrated
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.