Zoro Homepage

BX CONT CRIMP SNAP PIN L.P.

  • Mfr # 530750-5

  • Zoro # G001049104


product price: $3.29
/ea
Sold in multiples of 50 for $164.50

Key Features

For Use With
.100 [2.54] Centerline
Wire/Cable Size
26 to 22 AWG
Contact Mating Area Plating Material
Gold
Product Type
Contact
Contact Type
Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
530750-5
Zoro #
G001049104
UPC #
-
Country of Origin
United States

Dimensions

Wire/Cable Size
26 to 22 AWG
Contact Mating Area Plating Thickness
50 µin

Details

For Use With
.100 [2.54] Centerline
Contact Mating Area Plating Material
Gold
Product Type
Contact
Contact Type
Pin
Contact Base Material
Brass
Termination Type
Crimp

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.