
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
533637-5
Zoro #
G001048756
UPC #
-
Country of Origin
United States
Dimensions
Height
0.33 in
Contact Plating Thickness
50 µin
Details
Item
Connector
Color
Blue
Maximum Operating Temperature
125 Degrees C
Max. Temp.
125°C
Material
Glass-Filled Polyester
Connector Type
Header
Connection Material
Brass
For Use With
Printed Circuit Board
Number of Contacts
62
Contact Type
Pin
Hole Center to Center
2.54 mm
Number of Rows
2
Terminal Type
Through Hole
Contact Finish
Gold Plated; Tin-Lead over Nickel
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.