Zoro Homepage

C/A 62.5/125 1.6MM LC 0.47M

  • Mfr # 6374109-8

  • Zoro # G001010104


product price: $22.29
/ea
Sold in multiples of 4 for $89.16

Key Features

Use With - Nonmetallic Building Cable
Simplex
Color
Yellow
Cable Opening Max.
0.079 in
Type
Bend Limiting, LC to LC
Overall Length
0.488 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6374109-8
Zoro #
G001010104
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
0.488 m

Details

Use With - Nonmetallic Building Cable
Simplex
Item
Cable Assembly
Color
Yellow
Cable Opening Max.
0.079 in
Type
Bend Limiting, LC to LC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.