Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Assembly 16Awg 10000V

  • Mfr # 862546-5

  • Zoro # G405927619


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Cable Clamping Method
Pre-Terminated to Cable
Type
Socket
Overall Length
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
862546-5
Zoro #
G405927619
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
15 in

Details

Cable Clamping Method
Pre-Terminated to Cable
Type
Socket
Item
Lead Assembly

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.