Zoro Homepage

Cable Assembly 16Awg 50000V

  • Mfr # 846291-7

  • Zoro # G505982945


product price: $545.99
/ea
Free Shipping & Returns

Key Features

Termination Method to Wire & Cable
Pre-Terminated to Cable
Contact Type
Socket
Product Type
Lead Assembly
Operating Temperature Range
-55 " 125 °C
Assembly Length
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
846291-7
Zoro #
G505982945
UPC #
-
Country of Origin
United States

Dimensions

Assembly Length
60 in
Wire/Cable Size
16 AWG

Details

Termination Method to Wire & Cable
Pre-Terminated to Cable
Contact Type
Socket
Product Type
Lead Assembly
Operating Temperature Range
-55 " 125 °C
Operating Voltage
50000 VDC
Positive Stop Ferrule
Without

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.