Zoro Homepage

Cable Assembly Epii 3 Pos

  • Mfr # 2154828-2

  • Zoro # G605981510


product price: $3.69
/ea
Sold in multiples of 30 for $110.70

Key Features

Color
Black, Red, Blue, Natural
Material
PBT
Contact Finish
Tin Plated
Number of Contacts
3
Wire Range
18 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2154828-2
Zoro #
G605981510
UPC #
-
Country of Origin
Mexico

Details

Color
Black, Red, Blue, Natural
Item
Cable Assembly
Material
PBT
Contact Finish
Tin Plated
Number of Contacts
3
Wire Range
18 AWG
Max. Temp.
105°C
Connection Material
Copper Alloy
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.