Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Cable assy CLOUDSPLITTER - 2m 2178127-1

Cable assy CLOUDSPLITTER - 2m (Discontinued)

  • Mfr # 2178127-1
  • Zoro # G001037316
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2178127-1
Zoro #
G001037316
UPC #
-
Country of Origin
China

Dimensions

Overall Outside Cable Diameter
6.5 mm
Wire Size
26 AWG
Cable Assembly Length
6.5617 ft

Details

Color
Black
Shielded
No
Product Type
Cable Assembly
Connector Type (End B)
Plug
Keyed
No
Operating Temperature Range
-40 to 185°F
Flammability Rating
Non-Plenum (CM Rated)
Configuration
Double-Ended
Storage Temperature Range
-40 to 185°F
Cable Construction
PVC Stranded
Boot
With
Performance Category
Cat 5e
Connector Type (End A)
Plug
Product Designation
Patch Cord

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.