Zoro Homepage

Cable Assy Nector S Male To Pi

  • Mfr # 1-2083077-1

  • Zoro # G705784660


product price: $7.59
/ea
Sold in multiples of 15 for $113.85

Key Features

Type
Mini HVL
Number of Contacts
2
Color
White
Maximum Voltage
125 V AC
Material
Glass-Filled PBT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-2083077-1
Zoro #
G705784660
UPC #
-
Country of Origin
Poland

Dimensions

Length
610 mm

Details

Item
Cable Assembly
Type
Mini HVL
Number of Contacts
2
Color
White
Maximum Voltage
125 V AC
Material
Glass-Filled PBT
Wire Range
18 AWG
Max. Voltage
125V AC
Connection Material
Copper Nickel Silicon Alloy
For Use With
293388-x Plug
Terminal Type
Crimp
End Connectors - Grounding Braid
Plug
Number of Rows
1
Contact Type
Pin
Terminal Finish
Pre-Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.