
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2159562-1
Zoro #
G601048965
UPC #
-
Country of Origin
China
Dimensions
Wire Size
8 AWG
Details
Item
Cable Assembly
Temp. Rating
-25 to 125°C
Jacket Color
Red, Black
Cable Sub-Category
Power
Shielded / Unshielded
Unshielded
Connector Type
MBXLE
Features
With Strain Relief
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.