
Cable Assy RJ.5 to RJ.5 shielded
Mfr # 2142758-3
Zoro # G001049180
product price: $19.45
/eaSold in multiples of 4 for $77.80
Key Features
Wire Size
26 AWG
Shielded
Yes
Color
Black
Overall Outside Cable Diameter
5.3 mm
Connector Type (End A)
RJ Point Five Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2142758-3
Zoro #
G001049180
UPC #
-
Country of Origin
United States
Dimensions
Wire Size
26 AWG
Overall Outside Cable Diameter
5.3 mm
Cable Assembly Length
4.92 ft
Details
Shielded
Yes
Color
Black
Connector Type (End A)
RJ Point Five Plug
Connector Type (End B)
RJ Point Five Plug
Cable Style
Discrete Pairs
Cable Assembly Type
RJ Point Five Cable Assembly
Number of Positions
4-Pair
Number of Signal Positions
8
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.