Zoro Homepage
This item is Discontinued.
Te Connectivity Cable Boot Black RG59  62  140 5-1478996-6

Cable Boot Black RG59 62 140 (Discontinued)

  • Mfr # 5-1478996-6
  • Zoro # G101009831
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-1478996-6
Zoro #
G101009831
UPC #
-
Country of Origin
Poland

Details

Body Material
PVC
Color
Black
Logo Marking
With
Cable Type
URM 90, URM 70, RG 59B, RG 62A, RG 140
Sealable
No
Product Type
Accessory
Cover Type
Strain Relief Boot
Body Style
Straight
Operating Temperature Range
-10 " - 75 °C
Grade
Commercial
Accessory Type
Strain Relief Boot

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.