Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Cable Boot Red RG59  62  140 5-1478996-5

Cable Boot Red RG59 62 140 (Discontinued)

  • Mfr # 5-1478996-5
  • Zoro # G601009928
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-1478996-5
Zoro #
G601009928
UPC #
-
Country of Origin
United Kingdom

Details

Body Material
PVC
Color
Red
Grade
Commercial
Body Style
Straight
Accessory Type
Strain Relief Boot
Cover Type
Strain Relief Boot
Logo Marking
With
Sealable
No
Product Type
Accessory
Operating Temperature Range
-10 " - 75 °C
Cable Type
RG 140, RG 59B, URM 90, RG 62A, URM 70

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.