Zoro Homepage
This item is Discontinued.
Te Connectivity Cable Clamp Kit, Unassembled, Size 1, Quik-Snap, 120 Deg And 180 Deg Cable Exit, Amplimite 5749914-2

Cable Clamp Kit, Unassembled, Size 1, Quik-Snap, 120 Deg And 180 Deg Cable Exit, Amplimite (Discontinued)

  • Mfr # 5749914-2
  • Zoro # G405927527
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5749914-2
Zoro #
G405927527
UPC #
-
Country of Origin
Mexico

Dimensions

Shell Size
1
Thread Size
14702
Cable Insulation Diameter
.075 to .25 in

Details

Color
Black
Shielded
No
Accessory Type
Backshell/Cable Clamp
Cable Clamp Material
Polypropylene
Product Type
Accessory
Shield Plating Material
None
Grommets
Without
Cable Clamp Type
One-Piece Quick Snap
Cable Exit Angle
120, 180
Retainer Clip Material
Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.