Zoro Homepage

CABLE GRIP SZ 17 CPC

  • Mfr # 207387-1

  • Zoro # G001009573


product price: $8.35
/ea
Sold in multiples of 9 for $75.15

Key Features

Color
Black
Shell Size
17
Accessory Type
Cable Grip
Cable Clamp Color
Black
Cable Grip Range
.2 - .25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207387-1
Zoro #
G001009573
UPC #
-
Country of Origin
United States

Dimensions

Shell Size
17

Details

Color
Black
Accessory Type
Cable Grip
Cable Clamp Color
Black
Cable Grip Range
.2 - .25 in
Cable Grip Material
Thermoplastic
Product Type
Accessory
Cable Grip Color
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.