Zoro Homepage

CABLE GRIP SZ 17 CPC

  • Mfr # 207387-2

  • Zoro # G901009536


product price: $9.45
/ea
Sold in multiples of 7 for $66.15

Key Features

Color
Black
Accessory Type
Cable Grip
Shell Size
17
Cable Grip Color
Black
Cable Clamp Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207387-2
Zoro #
G901009536
UPC #
-
Country of Origin
United States

Dimensions

Shell Size
17

Details

Color
Black
Accessory Type
Cable Grip
Cable Grip Color
Black
Cable Clamp Color
Black
Cable Grip Range
.25 - .35 in
Product Type
Accessory
Cable Grip Material
Thermoplastic

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.