
Cable Tie, 12 in L, 3 in Max Bundle Dia., Natural, Nylon, 50 lb Strength
Mfr # 2-604751-9
Zoro # G405984643
product price: $0.53
/eaSold in multiples of 300 for $159.00
Key Features
Cable Tie Style
Standard
Nominal Length
12 in
Width
3/16 in
Nominal Max. Bundle Dia.
3 in
Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-604751-9
Zoro #
G405984643
UPC #
-
Country of Origin
United States
Dimensions
Nominal Length
12 in
Width
3/16 in
Nominal Max. Bundle Dia.
3 in
Thickness
1.3 mm
Details
Item
Cable Tie
Cable Tie Style
Standard
Color
Natural
Material
Nylon
Tensile Strength
50 lb
Standards
UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.