
Cable Tie, 290 mm L, 3.15 in Max Bundle Dia., Black, Polyamide 6/6, 130 N Strength
Mfr # 2-160972-2
Zoro # G701009750
product price: $0.45
/eaSold in multiples of 200 for $90.00
Key Features
Cable Tie Style
Standard
Nominal Length
290 mm
Width
3.6 mm
Nominal Max. Bundle Dia.
3.15 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-160972-2
Zoro #
G701009750
UPC #
-
Country of Origin
Italy
Dimensions
Nominal Length
290 mm
Width
3.6 mm
Nominal Max. Bundle Dia.
3.15 in
Thickness
1.3 mm
Details
Item
Cable Tie
Cable Tie Style
Standard
Color
Black
Material
Polyamide 6/6
Tensile Strength
130 N
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.