
Cable Tie, 8 in L, 2 in Max Bundle Dia., Black, Polyamide 6/6, 29 lb Strength (Discontinued)
- Mfr # 4-160996-2
- Zoro # G101010073
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4-160996-2
Zoro #
G101010073
UPC #
-
Country of Origin
Italy
Dimensions
Nominal Length
8 in
Width
3.6 mm
Nominal Max. Bundle Dia.
2 in
Thickness
1.2 mm
Details
Item
Cable Tie
Cable Tie Style
Standard
Color
Black
Material
Polyamide 6/6
Tensile Strength
29 lb
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.