
Cable Tie, 98 mm L, 0.82 in Max Bundle Dia., Natural, Polyamide 6/6, 18 lb Strength
Mfr # 2-160967-1
Zoro # G401009517
product price: $0.10
/eaSold in multiples of 1100 for $110.00
Key Features
Cable Tie Style
Standard
Nominal Length
98 mm
Width
2.49 mm
Nominal Max. Bundle Dia.
0.82 in
Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-160967-1
Zoro #
G401009517
UPC #
-
Country of Origin
Italy
Dimensions
Nominal Length
98 mm
Width
2.49 mm
Nominal Max. Bundle Dia.
0.82 in
Thickness
1 mm
Details
Item
Cable Tie
Cable Tie Style
Standard
Color
Natural
Material
Polyamide 6/6
Tensile Strength
18 lb
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.