Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Tie, 4-1/2 in L, 19.1 mm Max Bundle Dia., Natural, Nylon, 18 lb Strength

  • Mfr # 1-603230-9

  • Zoro # G401009159


product price: $0.29
/ea
Sold in multiples of 5000 for $1,450.00

Key Features

Cable Tie Style
With ID Tag
Nominal Length
4-1/2 in
Width
3/32 in
Nominal Max. Bundle Dia.
19.1 mm
Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-603230-9
Zoro #
G401009159
UPC #
-
Country of Origin
United States

Dimensions

Nominal Length
4-1/2 in
Width
3/32 in
Nominal Max. Bundle Dia.
19.1 mm
Marking Pad Size
0.736 in x 0.307 in
Thickness
0.037 in

Details

Item
Cable Tie
Cable Tie Style
With ID Tag
Color
Natural
Material
Nylon
Tensile Strength
18 lb

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products