Zoro Homepage

Cable Tie, 390 mm L, 101.6 mm Max Bundle Dia., Natural, Nylon, 120 lb Strength

  • Mfr # 1-604773-9

  • Zoro # G001009115


product price: $1.19
/ea
Sold in multiples of 200 for $238.00

Key Features

Cable Tie Style
Heavy Duty
Nominal Length
390 mm
Width
7.7 mm
Nominal Max. Bundle Dia.
101.6 mm
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-604773-9
Zoro #
G001009115
UPC #
-
Country of Origin
United States

Dimensions

Nominal Length
390 mm
Width
7.7 mm
Nominal Max. Bundle Dia.
101.6 mm
Thickness
1.98 mm

Details

Item
Cable Tie
Cable Tie Style
Heavy Duty
Color
Natural
Material
Nylon
Tensile Strength
120 lb
Standards
UL Listed

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.