Zoro Homepage
This item is Discontinued.
Te Connectivity Cable Tie Mount  4-Way 1-1/8 608803-1

Cable Tie Mount 4-Way 1-1/8 (Discontinued)

  • Mfr # 608803-1
  • Zoro # G005949134
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
608803-1
Zoro #
G005949134
UPC #
-
Country of Origin
United States

Dimensions

Width
28.58 mm

Details

Item
Cable Tie Mount
Color
White
Material
Nylon
Standards
UL Listed
Mounting Style
4-Way

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.