
Cable Tie, 290 mm L, 80 mm Max Bundle Dia., Natural, Polyamide 6/6, 29 lb Strength (Discontinued)
- Mfr # 3-160972-1
- Zoro # G801009681
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-160972-1
Zoro #
G801009681
UPC #
-
Country of Origin
Italy
Dimensions
Nominal Length
290 mm
Width
3.6 mm
Nominal Max. Bundle Dia.
80 mm
Thickness
1.3 mm
Details
Item
Cable Tie
Cable Tie Style
Standard
Color
Natural
Material
Polyamide 6/6
Tensile Strength
29 lb
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.