Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Cage Assembly  2 Lp Per Port  1X4  Osfp 2-2338495-3

Cage Assembly 2 Lp Per Port 1X4 Osfp (Discontinued)

  • Mfr # 2-2338495-3
  • Zoro # G105790582
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-2338495-3
Zoro #
G105790582
UPC #
-
Country of Origin
China

Details

Item
Cage Assembly
Maximum Operating Temperature
85 Degrees C
Number of Ports
4
Max. Temp.
85°C
Includes
Lightpipe
Connector Terminates To
Printed Circuit Board

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.