Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Cage Assy  1X4  Qsfp28  8Lp 2170793-1

Cage Assy 1X4 Qsfp28 8Lp (Discontinued)

  • Mfr # 2170793-1
  • Zoro # G305964257
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2170793-1
Zoro #
G305964257
UPC #
-
Country of Origin
China

Details

Item
Wire Connector
Maximum Operating Temperature
85 Degrees C
Number of Ports
4
Material
Nickel Silver Alloy
Connector Terminates To
Printed Circuit Board
Features
Heat Sink Compatible; Sealable
Application
Signal
Includes
Heat Sink, Lightpipe
Hole Center to Center
19 mm
Terminal Type
Through Hole - Press-Fit
For Use With
QSFP28 MSA Compatible Transceiver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.