Zoro Homepage

CAGE ASSY 1X6 QSFP28 SPRING HS

  • Mfr # 2170707-5

  • Zoro # G901041932


product price: $98.49
/ea
Sold in multiples of 48 for $4,727.52
Free Shipping & Returns

Key Features

Includes
Heat Sink
Max. Temp.
105°C
Application
Signal
Material
Nickel Silver
For Use With
QSFP28 Cable Assembly; QSFP28 MSA Compatible Transceiver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2170707-5
Zoro #
G901041932
UPC #
-
Country of Origin
China

Details

Item
Cage Assembly
Includes
Heat Sink
Max. Temp.
105°C
Application
Signal
Material
Nickel Silver
For Use With
QSFP28 Cable Assembly; QSFP28 MSA Compatible Transceiver
Features
Heat Sink Compatible
Terminal Type
Through Hole - Press-Fit
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0
Number of Ports
6
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.