Zoro Homepage
This item is Discontinued.
Te Connectivity Cage Assy Press Fit  Sfp 2227023-1

Cage Assy Press Fit Sfp (Discontinued)

  • Mfr # 2227023-1
  • Zoro # G705790173
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2227023-1
Zoro #
G705790173
UPC #
-
Country of Origin
China

Details

Item
Cage
Maximum Operating Temperature
105 Degrees C
Number of Ports
1
Material
Stainless Steel
For Use With
SFP SMT Connector
Terminal Type
Through Hole - Press-Fit
Max. Temp.
105°C
Connector Terminates To
Printed Circuit Board
Termination Style
Through Hole - Press-Fit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.