
CAGE ASSY QSFP28 1X1 GASKET HS
Mfr # 2170753-9
Zoro # G701042108
product price: $22.85
/eaSold in multiples of 7 for $159.95
Key Features
Includes
Heat Sink
For Use With
QSFP28 Cable Assembly; QSFP28 MSA Compatible Transceiver
Max. Temp.
85°C
Application
Signal
Material
Nickel Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2170753-9
Zoro #
G701042108
UPC #
-
Country of Origin
China
Details
Item
Cage Assembly
Includes
Heat Sink
For Use With
QSFP28 Cable Assembly; QSFP28 MSA Compatible Transceiver
Max. Temp.
85°C
Application
Signal
Material
Nickel Silver
Features
Heat Sink Compatible; Sealable
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated
Terminal Type
Through Hole - Press-Fit
Number of Ports
1
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.