
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T2070001033-000
Zoro #
G001037972
UPC #
-
Country of Origin
China
Dimensions
Maximum Wire Size
20 AWG
Minimum Wire Size
22 AWG
Details
Item
Connector Contact
Termination Style
Crimp
Contact Material
Copper
Current Rating
5 A
Contact Type
Pin
Contact Finish
Silver Plated
Connection Material
Copper Alloy
Connector Terminates To
Wire & Cable
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.