
Cap Assy 12P Bracket Reverse Type Atac C (Discontinued)
- Mfr # 1717677-1
- Zoro # G505789414
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1717677-1
Zoro #
G505789414
UPC #
-
Country of Origin
China
Dimensions
Length
37.6 mm
Width
1.0551 in
Height
1.873 in
Details
Item
Wire Connector
Color
Black
Maximum Voltage
250 V DC
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
HB
IP Rating
IP67
Number of Rows
2
Number of Contacts
12
Hole Center to Center
4.5 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.