
CAP200A1ANA=RELAY SPST-NO 12V
Mfr # 1618382-9
Zoro # G400973482
product price: $1,472.99
/ea
Free Shipping & Returns
Key Features
Number of Poles
1
Actuating System
DC
Product Type
Contactor
Contact Arrangement
1 Form A, SPST-NO
Contactor Type
Sealed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1618382-9
Zoro #
G400973482
UPC #
-
Country of Origin
United States
Dimensions
Coil Wire Length
15.3 in
Details
Item
Definite Purpose Contactor
Number of Poles
1
Actuating System
DC
Product Type
Contactor
Contact Arrangement
1 Form A, SPST-NO
Contactor Type
Sealed
Auxiliary Switch Contact Arrangement
None
Torque
80 to 100 in-lbs
Contact Current Rating
500 A
Mounting Type
Bottom
Pole Configuration
1
Terminal Connection Type
Stud
Series
1618
Coil Voltage
36V DC
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.