
Card Edge Connector, 16 Contact(S), 2 Row(S), Female, Straight, 0.098 Inch Pitch, Solder Terminal, (Discontinued)
- Mfr # 6650534-1
- Zoro # G005932464
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6650534-1
Zoro #
G005932464
UPC #
-
Country of Origin
China
Dimensions
Height
0.591 in
Length
26.8 mm
Contact Plating Thickness
0.76 µm
Details
Item
Connector
Connector Type
Card Edge
Terminal Type
Through Hole - Solder
Hole Center to Center
2.5 mm
Color
Black
Material
Thermoplastic
For Use With
Printed Circuit Board
Features
Hot Pluggable
Connection Material
Phosphor Bronze
Number of Contacts
16
Contact Type
Socket
Contact Finish
Gold Plated; Tin Plated
Number of Rows
2
Terminal Finish
Matte Tin Plated
Current Rating
35 A
Flammability Rating
UL 94 V-0
Description
Card Edge Connector, 16 Contact(S), 2 Row(S), Female, Straight, 0.098 Inch Pitch, Solder Terminal, Locking, Black Insulator, Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.