
Card Edge Connector, 17 Contact(S), 2 Row(S), Female, Straight, Solder Terminal, Green Insulator,
Mfr # 338030-2
Zoro # G805964009
product price: $1.49
/eaSold in multiples of 67 for $99.83
Key Features
Color
Green
Height
13.4 mm
UL 94 Flammability Rating
V-0
Material
Polyester
Connector Type
Receptacle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
338030-2
Zoro #
G805964009
UPC #
-
Country of Origin
China
Dimensions
Height
13.4 mm
Contact Plating Thickness
3 µm
Details
Item
Connector
Color
Green
UL 94 Flammability Rating
V-0
Material
Polyester
Connector Type
Receptacle
Connection Material
Phosphor Bronze
Number of Contacts
17
Hole Center to Center
2.54 mm
Contact Finish
Tin Plated
Terminal Type
Through Hole - Solder
Contact Type
Socket
Number of Rows
2
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin over Nickel; Tin Plated
Description
Card Edge Connector, 17 Contact(S), 2 Row(S), Female, Straight, Solder Terminal, Green Insulator, Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.