
Card Edge Connector, 200 Contact(S), 2 Row(S), Female, Right Angle, 0.024 Inch Pitch, Solder (Discontinued)
- Mfr # 1746540-4
- Zoro # G605948704
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1746540-4
Zoro #
G605948704
UPC #
-
Country of Origin
China
Details
Item
Socket
Color
Black
Insulation Material
High Temperature Thermoplastic
Application
Power
Current
0.5 A
Maximum Operating Temperature
85 Degrees C
UL 94 Flammability Rating
V-0
Material
High Temperature Thermoplastic
Hole Center to Center
0.6 mm
Current Rating
0.5 A
Number of Contacts
200
Number of Rows
2
Contact Finish
Gold Flash
Connection Material
Copper Alloy
Max. Temp.
85°C
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Terminal Finish
Gold Flash
Description
Card Edge Connector, 200 Contact(S), 2 Row(S), Female, Right Angle, 0.024 Inch Pitch, Solder Terminal, Latch & Eject, Black Insulator, Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.