This item is Discontinued.

Te Connectivity Card Edge Connector, 3 Contact(S), 1 Row(S), Female, Right Angle, Solder Terminal, Natural 1-1355181-3

Card Edge Connector, 3 Contact(S), 1 Row(S), Female, Right Angle, Solder Terminal, Natural (Discontinued)

  • Mfr # 1-1355181-3
  • Zoro # G905783531
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1355181-3
Zoro #
G905783531
UPC #
-
Country of Origin
Italy

Dimensions

Height
7.35 mm
Max. Insulation Dia.
0.051 in
Contact Plating Thickness
5 to 12 µm

Details

Item
Connector
Type
Card Edge
Color
Natural
Insulation Material
PBT
Max. Voltage
63V
Maximum Voltage
63 V
Application
Signal
Current
2 A
Maximum Operating Temperature
110 Degrees C
Wire Range
22 AWG
Material
PBT
For Use With
PCB Frame
Terminal Type
Insulation Displacement Crimp
Max. Temp.
110°C
Wire Type
Stranded
Contact Type
Socket
Connection Material
Copper Tin
Contact Finish
Pre-Tin Plated
Current Rating
2 A
Hole Center to Center
2.5 mm
Number of Rows
1
Number of Contacts
3
Connector Type
Card Edge
Connector Terminates To
Printed Circuit Board
Termination Style
Insulation Displacement Crimp

Description

Card Edge Connector, 3 Contact(S), 1 Row(S), Female, Right Angle, Solder Terminal, Natural Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.