Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Card Edge Connector, 44 Contact(S), 2 Row(S), Female, Straight, Solder Terminal

  • Mfr # 2-1437267-9

  • Zoro # G405926827


product price: $10.49
/ea
Sold in multiples of 10 for $104.90

Key Features

Type
Receptacle
Color
Black
Insulation Material
Thermoplastic
Max. Voltage
1500V DC
Maximum Voltage
1500 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1437267-9
Zoro #
G405926827
UPC #
-
Country of Origin
Mexico

Dimensions

Height
5.49 mm
Contact Plating Thickness
0.76 µm

Details

Item
Connector
Type
Receptacle
Color
Black
Insulation Material
Thermoplastic
Max. Voltage
1500V DC
Maximum Voltage
1500 V DC
Application
Signal
Current
3 A
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Connector Type
Receptacle
Material
Thermoplastic
Current Rating
3 A
Number of Contacts
44
Connection Material
Copper Alloy
Number of Rows
2
Hole Center to Center
3.96 mm
Max. Temp.
125°C
For Use With
Printed Circuit Board
Contact Finish
Gold Plated
Terminal Type
Through Hole - Solder
Contact Type
Socket
Flammability Rating
UL 94 V-0
Terminal Finish
Tin-Lead Plated
Connector Terminates To
Printed Circuit Board

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.