Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Te Connectivity Card Edge Connector, 6 Contact(S), 1 Row(S), Female, Right Angle, Solder Terminal, Natural 1740533-6

Card Edge Connector, 6 Contact(S), 1 Row(S), Female, Right Angle, Solder Terminal, Natural (Discontinued)

  • Mfr # 1740533-6
  • Zoro # G105910171
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1740533-6
Zoro #
G105910171
UPC #
-
Country of Origin
Italy

Dimensions

Min. Single Wire Size
22 AWG
Max. Single Wire Size
18 AWG
Height
7.3 mm
Max. Insulation Dia.
2.4 mm
Contact Plating Thickness
3 to 6 µm

Details

Color
Natural
Item
Connector
Number of Rows
1
Max. Voltage
250V
Application
Signal
Wire Type
Stranded
Hole Center to Center
5 mm
For Use With
PCB Frame
Connector Type
Card Edge
Material
Glass-Filled Polyamide
Max. Temp.
110°C
Terminal Type
Insulation Displacement Crimp
Connection Material
Copper Nickel Silicon Alloy
Terminal Finish
Tin Plated
Contact Type
Socket
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Current Rating
6 A
Contact Finish
Tin Plated
Number of Contacts
6

Description

Card Edge Connector, 6 Contact(S), 1 Row(S), Female, Right Angle, Solder Terminal, Natural Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.