
Card Edge Connector, 60 Contact(S), 2 Row(S), Straight, Solder Terminal (Discontinued)
- Mfr # 9-6437275-6
- Zoro # G005926807
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9-6437275-6
Zoro #
G005926807
UPC #
-
Country of Origin
Mexico
Dimensions
Height
0.607 in
Contact Plating Thickness
0.76 µm
Details
Item
Connector
Color
Black
Max. Voltage
600V DC
Maximum Voltage
600 V DC
Current
3 A
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Connector Type
Card Edge
Material
Thermoplastic
Number of Contacts
30
Contact Type
Socket
Number of Rows
2
Terminal Type
Through Hole - Solder
For Use With
Printed Circuit Board
Hole Center to Center
2.54 mm
Connection Material
Copper Alloy
Current Rating
3 A
Max. Temp.
125°C
Contact Finish
Gold Plated; Tin-Lead Plated
Terminal Finish
Bright Tin-Lead Plated
Flammability Rating
UL 94 V-0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.