This item is Discontinued.

Te Connectivity Card Edge Connector, 61 Contact(S), 2 Row(S), Female, Straight, 0.1 Inch Pitch, Solder Terminal,  7-5530843-0

Card Edge Connector, 61 Contact(S), 2 Row(S), Female, Straight, 0.1 Inch Pitch, Solder Terminal, (Discontinued)

  • Mfr # 7-5530843-0
  • Zoro # G905926860
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-5530843-0
Zoro #
G905926860
UPC #
-
Country of Origin
China

Dimensions

Height
15.68 mm
Contact Plating Thickness
0.38 µm

Details

Item
Connector Assembly
Number of Contacts
62
Color
Black
Insulation Material
Glass-Filled Polyester
Maximum Voltage
400 V AC
Current
3 A
Maximum Operating Temperature
85 Degrees C
UL 94 Flammability Rating
V-0
Material
Glass-Filled Polyester
Max. Temp.
85°C
Number of Rows
2
Contact Type
Socket
Current Rating
3 A
Contact Finish
Gold Plated
Max. Voltage
400V AC
Application
Power, Signal
For Use With
Printed Circuit Board
Terminal Type
Through Hole - Solder
Hole Center to Center
0.1 in
Connection Material
Phosphor Bronze
Terminal Finish
Matte Tin Plated
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0

Description

Card Edge Connector, 61 Contact(S), 2 Row(S), Female, Straight, 0.1 Inch Pitch, Solder Terminal, Locking, Black Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.