This item is Discontinued.

Te Connectivity Card Edge Connector, 67 Contact(S), 2 Row(S), Female, Right Angle, 0.02 Inch Pitch, Solder 2199230-8

Card Edge Connector, 67 Contact(S), 2 Row(S), Female, Right Angle, 0.02 Inch Pitch, Solder (Discontinued)

  • Mfr # 2199230-8
  • Zoro # G005926784
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2199230-8
Zoro #
G005926784
UPC #
-
Country of Origin
China

Dimensions

Width
0.343 in
Height
4.2 mm
Length
21.9 mm
Contact Plating Thickness
15 µin

Details

Item
Socket
Max. Voltage
50V AC
Max. Temp.
80°C
Application
Power
Connection Material
Copper Alloy
Hole Center to Center
0.5 mm
Material
High Temperature Thermoplastic
Color
Black
Number of Rows
2
Contact Finish
Gold Plated
Connector Terminates To
Printed Circuit Board
Number of Contacts
67
Current Rating
0.5 A
Terminal Finish
Gold Flash; Matte Tin Plated

Description

Card Edge Connector, 67 Contact(S), 2 Row(S), Female, Right Angle, 0.02 Inch Pitch, Solder Terminal, Black Insulator

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.