
CBW-1C-6B = HALF.10A.1 POLE.FL
Mfr # 1617087-4
Zoro # G001009184
product price: $903.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
6 VDC
Coil Polarity Protection Diode
Without
Contact Arrangement
1 Form C, SPDT, 1 C/O
Mounting Type
Chassis Mount
Actuating System
DC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1617087-4
Zoro #
G001009184
UPC #
-
Country of Origin
United States
Details
Input Voltage
6 VDC
Coil Polarity Protection Diode
Without
Contact Arrangement
1 Form C, SPDT, 1 C/O
Mounting Type
Chassis Mount
Actuating System
DC
Termination Type
PC Pins
Shock
100G's, 6ms
Vibration
20G's, 10 to 2000Hz
Enclosure Type
Hermetically Sealed
Coil Resistance
40 Ω
Product Type
Relay
MOSFET Driver
Without
Coil Suppression Diode
Without
Coil Power Rating (DC)
900 mW
Coil Magnetic System
Non-Polarized, Monostable
Coil Voltage Rating
6 VDC
Relay Type
Military/Aerospace High Performance
Operating Temperature Range
-65 to 125°C
Transistor Driver
Without
Coil Latching
Without
Contact Current Rating
10A
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.