
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2291931-1
Zoro #
G805789329
UPC #
-
Country of Origin
China
Dimensions
Width
1.156 in
Length
2.139 in
Height
11.78 mm
Contact Plating Thickness
0.76 µm
Details
Item
Cage Assembly
Color
Black
Maximum Operating Temperature
85 Degrees C
Number of Ports
1
UL 94 Flammability Rating
V-0
Material
Liquid Crystal Polymer
Connector Type
Receptacle
Connection Material
Phosphor Bronze
Features
Sealable
Contact Finish
Gold Plated
Terminal Type
Through Hole - Press-Fit
Number of Contacts
60
Max. Temp.
85°C
For Use With
CDFP AOC / CDFP Cable Assembly
Hole Center to Center
0.75 mm
Application
Signal
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.