Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity CF HDR.VERT.TYPE 1.SMT.25MM PROFILE.SN10 146540-2

CF HDR.VERT.TYPE 1.SMT.25MM PROFILE.SN10 (Discontinued)

  • Mfr # 146540-2
  • Zoro # G200937493
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
146540-2
Zoro #
G200937493
UPC #
-
Country of Origin
China

Details

Type
Header
Color
Black
Insulation Material
Liquid Crystal Polymer
Current
0.5 A
Maximum Operating Temperature
85 Degrees C
UL 94 Flammability Rating
V-0
Material
Liquid Crystal Polymer
Application
Signal
Connection Material
Brass
Max. Temp.
85°C
Hole Center to Center
1.27 mm
Number of Rows
2
Contact Finish
Gold Plated
Number of Contacts
50
Current Rating
0.5 A
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.